Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 36 in Overall L
Mfr # 20763_36_0
Zoro # G405373911
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 2011
- Temper T3
- Length Tolerance +0.125/-0 in
- Standards ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20763_36_0
- Zoro # G405373911
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/- 0.0015 in |
Outside Diameter | 7/16 in |
Details
Item | Aluminum Rod 2011 |
Material | Aluminum |
Alloy Type | 2011 |
Temper | T3 |
Standards | ASTM B211 |
Shape | Rod |
Tolerance Rating | Standard |
Includes Material Certificate | Yes |
Rockwell Hardness | 60 |
Yield Strength | 43,000 psi |
Material Grade | 2011 |
Tensile Strength | 55,000 psi |
Mechanical Finish | Mill |
Brinell Hardness | 95 |
Fabrication | Cold Finished |
Heat Treatable | Yes |
Description
Aluminum Rod 2011, Aluminum, 2011, T3, Rod, Outside Diameter 7/16 in, Outside Diameter Tolerance +/- 0.0015 in, 36 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Alloy Type 2011, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Hex Bar, 36 in Overall L (7977_36_0)
- ZORO SELECT Yellow Cast Acrylic Plastic Sheet 12" L x 12" W x 1/8" Thick (PS-CACC-64)
- AURALEX ACOUSTICS Impaling Clip (Impaling Clip)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (12925_6_0)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (17821_48_0)
- ZORO SELECT Rod, Aluminum, 7075, 1 In Dia x 1 Ft L (2EYZ7)
- ZORO SELECT Round Rod, Alum, 3/8in Dia. x 36 In. L, PK3 (3057)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (1088_12_0)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1089_24_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (18009_12_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (18005_12_0)
- Zoro Select Aluminum Rods