Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 36 in Overall L
Mfr # 20537_36_0
Zoro # G305373578
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Temper T6511
- Length Tolerance +0.125/-0 in
- Standards AMS QQA200/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20537_36_0
- Zoro # G305373578
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Outside Diameter Tolerance | +/- 0.0025 in |
Overall Length | 36 in |
Outside Diameter | 1 5/16 in |
Details
Item | Aluminum Rod 6061 |
Material | Aluminum |
Alloy Type | 6061 |
Temper | T6511 |
Standards | AMS QQA200/8 |
Material Grade | 6061 |
Mechanical Finish | Mill |
Brinell Hardness | 95 |
Rockwell Hardness | 60 |
Fabrication | Extruded |
Shape | Rod |
Yield Strength | 40,000 psi |
Tolerance Rating | Standard |
Includes Material Certificate | Yes |
Tensile Strength | 45,000 psi |
Heat Treatable | Yes |
Description
Aluminum Rod 6061, Aluminum, 6061, T6511, Rod, Outside Diameter 1 5/16 in, Outside Diameter Tolerance +/- 0.0025 in, 36 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQA200/8, Alloy Type 6061, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1 x 4 In, 6 Ft (61F1X4-72)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0200 In (16590)
- RUBBER-CAL Styrene-Butadiene Sheet - 70A Durometer - 0.5" Thick x 4" Width x 36" Length - Black (32-007-500)
- ZORO SELECT Rubber Cord, Neoprene, 1/16 In Dia, 10 Ft (ZUSA-RC-1836)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (10589_12_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (18096_96_0)
- ZORO SELECT Rod, Aluminum, 2024, 1 In Dia x 3 Ft L (2AVC5)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (7683_36_0)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (20763_24_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (17966_72_0)
- ZORO SELECT Aluminum Round Bar, 3 in Overall L (24r5-3)
- Zoro Select Aluminum Rods