Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 3 in Overall L
Mfr # 9899_3_0
Zoro # G502643757
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant
- Material Aluminum
- Alloy Type 2024
- Diameter 2 in
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9899_3_0
- Zoro # G502643757
- Country of Origin Multiple
- Category Aluminum Rods
Dimensions
Diameter | 2 in |
Length | 3 in |
Diameter Tolerance | +/-0.004 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 3 in |
Outside Diameter | 2 in |
Outside Diameter Tolerance | +/- 0.004 in |
Description
Aluminum Disc 2024, Aluminum, 2024, T351, Disc, Outside Diameter 2 in, Outside Diameter Tolerance +/- 0.004 in, 3 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 67,000 psi, 47 Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Minimum Temperature 930 Degrees F, Maximum Temperature 1,180 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .006x6x50" (006-6-50)
- RANDALL 1 1/4In. X 1/8In. ANGLE (6 FT M-654)
- PRECISION BRAND Arbor Shim, Stl, 0.0200x1 ID, PK10 (24213)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.275 in T, 7,200 psi (BULK-PA-PVC-17)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (24r2-1)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1092_36_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17967_36_0)
- ZORO SELECT Square Bar Stock, Aluminum, 1/4 in Over. W (26160_48_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1080_12_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (15292_12_0)
- ZORO SELECT Aluminum Hex Bar, 6 ft Overall L (7989_72_0)
- Zoro Select Aluminum Rods