Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 24 in Overall L
Mfr # 26323_24_0
Zoro # G905374241
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 7075
- Temper T651
- Length Tolerance +0.125/-0 in
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26323_24_0
- Zoro # G905374241
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Outside Diameter | 9/16 in |
Overall Length | 24 in |
Outside Diameter Tolerance | +/- 0.002 in |
Details
Item | Aluminum Rod 7075 |
Material | Aluminum |
Alloy Type | 7075 |
Temper | T651 |
Mechanical Finish | Mill |
Brinell Hardness | 150 |
Material Grade | 7075 |
Yield Strength | 73,000 psi |
Includes Material Certificate | Yes |
Rockwell Hardness | 87 |
Shape | Rod |
Tensile Strength | 83,000 psi |
Tolerance Rating | Standard |
Fabrication | Cold Finished |
Heat Treatable | Yes |
Description
Aluminum Rod 7075, Aluminum, 7075, T651, Rod, Outside Diameter 9/16 in, Outside Diameter Tolerance +/- 0.002 in, 24 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 73,000 psi, Tensile Strength 83,000 psi, 150 Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Yes, Alloy Type 7075, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, neoprene, 100 ft Length, Non-Adhesive Backing, 43/64 in Overall Width, Style: F (ZTRIM-64)
- ZORO SELECT Gray PVC Type 2 Sheet Stock 48" L x 24" W x 1/16" Thick (PS-PVC2-1)
- ZORO SELECT HDPE Plastic Sheet 72" L x 48" W x 3/4" Thick (BULK-PS-PE-493)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (FCS10321-M)
- ZORO SELECT Rod, Aluminum, 6061, 5/8 In Dia x 6 Ft L (61R.625-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (18078_48_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17967_36_0)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (17821_48_0)
- ZORO SELECT Aluminum Hex Bar, 6 ft Overall L (7989_72_0)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (7979_12_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (12897_36_0)
- Zoro Select Aluminum Rods