Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 24 in Overall L
Mfr # 18032_24_0
Zoro # G605373544
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Temper T651
- Length Tolerance +0.125/-0 in
- Standards ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18032_24_0
- Zoro # G605373544
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +/- 0.0015 in |
Overall Length | 24 in |
Details
Item | Aluminum Rod 6061 |
Material | Aluminum |
Alloy Type | 6061 |
Temper | T651 |
Standards | ASTM B211 |
Mechanical Finish | Mill |
Material Grade | 6061 |
Shape | Rod |
Includes Material Certificate | Yes |
Tensile Strength | 45,000 psi |
Tolerance Rating | Standard |
Brinell Hardness | 95 |
Rockwell Hardness | 60 |
Yield Strength | 40,000 psi |
Fabrication | Cold Finished |
Heat Treatable | Yes |
Description
Aluminum Rod 6061, Aluminum, 6061, T651, Rod, Outside Diameter 1/2 in, Outside Diameter Tolerance +/- 0.0015 in, 24 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Alloy Type 6061, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.250" Thick (1ZBB5)
- ZORO SELECT 3/32" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 70A (BULK-RS-H70MIL-57)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1092_36_0)
- ZORO SELECT Black ABS Plastic Sheet 24" L x 24" W x 1/2" Thick (PS-ABSB-28)
- ZORO SELECT Rod, Aluminum, 6061, 2 In Dia x 3 Ft L (61R2-36)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (17951_12_0)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (1088_72_0)
- ZORO SELECT Aluminum Hex Bar, 36 in Overall L (7989_36_0)
- ZORO SELECT Square Bar Stock, Aluminum, 1/4 in Over. W (26160_48_0)
- ZORO SELECT Round Rod, Alum, 3/8in Dia. x 36 In. L, PK3 (3057)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (18065_12_0)
- Zoro Select Aluminum Rods