Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 24 in Overall L
Mfr # 17969_24_0
Zoro # G705375134
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 2024
- Temper T4
- Length Tolerance +0.125/-0 in
- Standards ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 17969_24_0
- Zoro # G705375134
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 24 in |
Outside Diameter | 7/16 in |
Outside Diameter Tolerance | +/- 0.0015 in |
Details
Item | Aluminum Rod 2024 |
Material | Aluminum |
Alloy Type | 2024 |
Temper | T4 |
Standards | ASTM B211 |
Tensile Strength | 69,000 psi |
Mechanical Finish | Mill |
Yield Strength | 45,000 psi |
Rockwell Hardness | 75 |
Material Grade | 2024 |
Shape | Rod |
Tolerance Rating | Standard |
Includes Material Certificate | Yes |
Brinell Hardness | 47 |
Fabrication | Cold Finished |
Heat Treatable | Yes |
Description
Aluminum Rod 2024, Aluminum, 2024, T4, Rod, Outside Diameter 7/16 in, Outside Diameter Tolerance +/- 0.0015 in, 24 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 69,000 psi, 47 Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Alloy Type 2024, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.220 X 48.000 X 96.000 [Ea (SACR.220X48.000X96.000CEF)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 24" L x 12" W x 0.063" Thick (1NLV7)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/4 in Thick, Black (CNES591/4X3X50T)
- USA INDUSTRIALS White UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 24" L x 24" W x 1-3/4" Thick (BULK-PS-UHMW-953)
- ZORO SELECT Rod, Aluminum, 6063, 2 In Dia x 8 ft. L (6ALN4)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (15287_24_0)
- ZORO SELECT Rod, Aluminum, 6061, 1 5/8 In Dia x 3 Ft L (61R1.625-36)
- ZORO SELECT Rod, Aluminum, 6061, 3/4 In Dia x 3 Ft L (61R.75-36)
- ZORO SELECT Rod, Aluminum, 7075, 1 1/4 In Dia x 1 Ft L (2EYZ9)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (7685_6_0)
- EXTREME MAX Extreme Max 5900.1126 Round Aluminum Backers - Natural, Pack of 24 (5900.1126)
- Zoro Select Aluminum Rods