Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 24 in Overall L
Mfr # 15294_24_0
Zoro # G705375189
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6262
- Temper T6511
- Length Tolerance +0.125/-0 in
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15294_24_0
- Zoro # G705375189
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Outside Diameter Tolerance | +/- 0.0025 in |
Outside Diameter | 1 1/2 in |
Overall Length | 24 in |
Details
Item | Aluminum Rod 6262 |
Material | Aluminum |
Alloy Type | 6262 |
Temper | T6511 |
Standards | ASTM B221 |
Brinell Hardness | 120 |
Tolerance Rating | Standard |
Tensile Strength | 58,000 psi |
Shape | Rod |
Includes Material Certificate | Yes |
Rockwell Hardness | 75 |
Material Grade | 6262 |
Yield Strength | 55,000 psi |
Fabrication | Extruded |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Description
Aluminum Rod 6262, Aluminum, 6262, T6511, Rod, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/- 0.0025 in, 24 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 58,000 psi, 120 Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, Alloy Type 6262, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 24 in L, 5/8 in Dia. (40r.625-24)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 2 In, 6 Ft (2EZG3)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.23 in Overall Width, Style: Edge Trim (1581-10)
- ZORO SELECT Cored Bar, Bronze, Unfnsh OD 1-1/4 In (B932C006010-13)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (15287_48_0)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (18037_24_0)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (21663_24_0)
- ZORO SELECT Rod, Aluminum, 7075, 1 1/4 In Dia x 1 Ft L (2EYZ9)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17968_36_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (18043_6_0)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (17955_12_0)
- Zoro Select Aluminum Rods