Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 24 in Overall L
Mfr # 15236_24_0
Zoro # G805375256
product price: $2,159.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$2,159.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Temper T6511
- Length Tolerance +0.125/-0 in
- Standards AMS QQA200/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15236_24_0
- Zoro # G805375256
- Country of Origin Multiple
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 24 in |
Outside Diameter Tolerance | +/- 0.020 in |
Outside Diameter | 12 in |
Details
Item | Aluminum Rod 6061 |
Material | Aluminum |
Alloy Type | 6061 |
Temper | T6511 |
Standards | AMS QQA200/8 |
Material Grade | 6061 |
Tensile Strength | 45,000 psi |
Includes Material Certificate | Yes |
Rockwell Hardness | 60 |
Shape | Rod |
Fabrication | Extruded |
Yield Strength | 40,000 psi |
Tolerance Rating | Standard |
Brinell Hardness | 95 |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Description
Aluminum Rod 6061, Aluminum, 6061, T6511, Rod, Outside Diameter 12 in, Outside Diameter Tolerance +/- 0.020 in, 24 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQA200/8, Alloy Type 6061, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 5/8 In Dia x 6 Ft, BHN 241 (2HKT8)
- ZORO SELECT Square Stock, 1.000", 1" W, 1 ft. (BSQ360/1-12)
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 2 In Leg, 4 Ft L (2EYR6)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 100 ft. x .25"H x .5"W (X114HT-100)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (7682_36_0)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18032_36_0)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (18009_24_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (18074_96_0)
- ZORO SELECT Rod, Aluminum, 6061, 1 3/4 In Dia x 3 Ft L (61R1.75-36)
- ZORO SELECT Rod, Aluminum, 6061, 1 1/8 In Dia x 3 Ft L (61R1.125-36)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1080_6_0)
- Zoro Select Aluminum Rods