Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 24 in Overall L
Mfr # 15223_24_0
Zoro # G405375236
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 2011
- Temper T3
- Length Tolerance +0.125/-0 in
- Standards ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15223_24_0
- Zoro # G405375236
- Country of Origin Multiple
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 24 in |
Outside Diameter | 5/16 in |
Outside Diameter Tolerance | +/- 0.0015 in |
Details
Item | Aluminum Rod 2011 |
Material | Aluminum |
Alloy Type | 2011 |
Temper | T3 |
Standards | ASTM B211 |
Brinell Hardness | 95 |
Rockwell Hardness | 60 |
Tensile Strength | 55,000 psi |
Tolerance Rating | Standard |
Yield Strength | 43,000 psi |
Mechanical Finish | Mill |
Shape | Rod |
Material Grade | 2011 |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Fabrication | Cold Finished |
Description
Aluminum Rod 2011, Aluminum, 2011, T3, Rod, Outside Diameter 5/16 in, Outside Diameter Tolerance +/- 0.0015 in, 24 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Alloy Type 2011, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-993)
- USA INDUSTRIALS UHMW Polyethylene 60" L x 2" W x 1" Thick (BULK-PS-UHMW-908)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (1205_12_0)
- ZORO SELECT Music Wire, Spring Steel, 0.156 in.dia, PK7 (508)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (17968_24_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1090_72_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (17819_72_0)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (21043_1_0)
- ZORO SELECT Rod, Aluminum, 6061, 1 1/4 In Dia x 6 Ft L (61R1.25-72)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (18008_48_0)
- ZORO SELECT Aluminum Hex Bar, 36 in Overall L (7983_36_0)
- Zoro Select Aluminum Rods