Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 12 in Overall L
Mfr # 26324_12_0
Zoro # G505374238
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 7075
- Temper T651
- Length Tolerance +0.125/-0 in
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26324_12_0
- Zoro # G505374238
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Outside Diameter Tolerance | +/- 0.012 in |
Outside Diameter | 3 3/4 in |
Overall Length | 12 in |
Details
Item | Aluminum Rod 7075 |
Material | Aluminum |
Alloy Type | 7075 |
Temper | T651 |
Includes Material Certificate | Yes |
Yield Strength | 73,000 psi |
Shape | Rod |
Rockwell Hardness | 87 |
Tolerance Rating | Standard |
Brinell Hardness | 150 |
Material Grade | 7075 |
Mechanical Finish | Mill |
Tensile Strength | 83,000 psi |
Fabrication | Cold Finished |
Heat Treatable | Yes |
Description
Aluminum Rod 7075, Aluminum, 7075, T651, Rod, Outside Diameter 3 3/4 in, Outside Diameter Tolerance +/- 0.012 in, 12 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 73,000 psi, Tensile Strength 83,000 psi, 150 Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Yes, Alloy Type 7075, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT UHMW J Leg Stock, 10 ft L, 1/4" T, White (2NJE1)
- ZORO SELECT Precision Ball, 316SS, 3/8 In, PK25 (4RJL9)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 in Thick, Charcoal (ZUSA-PU-107)
- ONLINEMETALS 03125 Carbon Steel Round Bar 12L14 Cold Drawn, 72 Length (7577)
- ZORO SELECT Round Rod, Alum, 3/8in Dia. x 36 In. L, PK3 (3057)
- ZORO SELECT Rod, Aluminum, 6061, 2 In Dia x 3 Ft L (61R2-36)
- ZORO SELECT Square Bar Stock, Aluminum, 2.5 in Over. W (61s2.5-2.5)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (7977_12_0)
- ZORO SELECT Rod, Aluminum, 6061, 1 1/2 In Dia x 3 Ft L (61R1.5-36)
- ZORO SELECT Rod Stock, Aluminum, 1/2 in. dia. (83048)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (21565_48_0)
- Zoro Select Aluminum Rods