Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 12 in Overall L
Mfr # 23879_12_0
Zoro # G305373639
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Temper T6511
- Length Tolerance +0.125/-0 in
- Standards AMS QQA200/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23879_12_0
- Zoro # G305373639
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Outside Diameter | 1 7/16 in |
Outside Diameter Tolerance | +/- 0.0025 in |
Overall Length | 12 in |
Details
Item | Aluminum Rod 6061 |
Material | Aluminum |
Alloy Type | 6061 |
Temper | T6511 |
Standards | AMS QQA200/8 |
Rockwell Hardness | 60 |
Tolerance Rating | Standard |
Yield Strength | 40,000 psi |
Mechanical Finish | Mill |
Brinell Hardness | 95 |
Fabrication | Extruded |
Material Grade | 6061 |
Shape | Rod |
Tensile Strength | 45,000 psi |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Description
Aluminum Rod 6061, Aluminum, 6061, T6511, Rod, Outside Diameter 1 7/16 in, Outside Diameter Tolerance +/- 0.0025 in, 12 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQA200/8, Alloy Type 6061, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X101BT-100)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x24", Black, 70A (BULK-RS-NHS70-246)
- STANLEY 4020BC Series Slotted Angle Stock, 112 in L Leg, 48 in L, 14 ga Thick, Steel, Galvanized (N180-083)
- ZORO SELECT Flat Stock, 0.125", 1-1/4" W, 1 ft. (CUREC00992)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1089_72_0)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (17821_24_0)
- ZORO SELECT Rod Stock, Aluminum, 3/16 in. dia. (83044)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (10438_72_0)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18005_36_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7685_12_0)
- ZORO SELECT Rod, Aluminum, 6061, 3 3/4 In Dia x 1 Ft L (61R3.75-12)
- Zoro Select Aluminum Rods