Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 12 in Overall L
Mfr # 21663_12_0
Zoro # G705373703
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 2011
- Temper T3
- Length Tolerance +0.125/-0 in
- Standards ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21663_12_0
- Zoro # G705373703
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Outside Diameter | 1/8 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +/- 0.0015 in |
Details
Item | Aluminum Rod 2011 |
Material | Aluminum |
Alloy Type | 2011 |
Temper | T3 |
Standards | ASTM B211 |
Yield Strength | 43,000 psi |
Tensile Strength | 55,000 psi |
Tolerance Rating | Standard |
Shape | Rod |
Mechanical Finish | Mill |
Material Grade | 2011 |
Brinell Hardness | 95 |
Includes Material Certificate | Yes |
Rockwell Hardness | 60 |
Fabrication | Cold Finished |
Heat Treatable | Yes |
Description
Aluminum Rod 2011, Aluminum, 2011, T3, Rod, Outside Diameter 1/8 in, Outside Diameter Tolerance +/- 0.0015 in, 12 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Alloy Type 2011, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 9/16" Dia. (2XMG6)
- ONLINEMETALS 3" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24867)
- ONLINEMETALS 0.5" x 0.5" x 0.062" Aluminum Angle 6063-T52 (17854)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 6 ft. L, 9-1/2" Inside Dia, 10" Outside Dia (BULK-PT-CAC-44)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (18041_72_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (21565_12_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (17819_72_0)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (7985_12_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (18096_96_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1094_72_0)
- ONLINEMETALS 0.25" Aluminum Round Bar 2024-T4-Cold Finish (17966)
- Zoro Select Aluminum Rods