Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 12 in Overall L
Mfr # 18008_12_0
Zoro # G305375145
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Temper T6
- Length Tolerance +0.125/-0 in
- Standards ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18008_12_0
- Zoro # G305375145
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Outside Diameter | 5/16 in |
Outside Diameter Tolerance | +/- 0.0015 in |
Overall Length | 12 in |
Details
Item | Aluminum Rod 6061 |
Material | Aluminum |
Alloy Type | 6061 |
Temper | T6 |
Standards | ASTM B211 |
Shape | Rod |
Brinell Hardness | 95 |
Rockwell Hardness | 60 |
Tolerance Rating | Standard |
Includes Material Certificate | Yes |
Tensile Strength | 45,000 psi |
Material Grade | 6061 |
Yield Strength | 40,000 psi |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Fabrication | Cold Finished |
Description
Aluminum Rod 6061, Aluminum, 6061, T6, Rod, Outside Diameter 5/16 in, Outside Diameter Tolerance +/- 0.0015 in, 12 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Alloy Type 6061, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.5-72)
- ZORO SELECT Rubber Sheet, SBR, 3/16"Thick, 12"x12", 70A (BULK-RS-SBR75-160)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia, Black (3000048)
- E. JAMES Rubber Sheet, Gum, 1/16"Thick, 36"x12", 40A (387-1/16C)
- ZORO SELECT Aluminum Hex Bar, 6 ft Overall L (7983_72_0)
- ZORO SELECT Rod, Aluminum, 6061, 1 In Dia x 6 Ft L (61R1-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (18074_96_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (15291_12_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1101_36_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (6836_36_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (18092_96_0)
- Zoro Select Aluminum Rods