Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 12 in Overall L
Mfr # 17969_12_0
Zoro # G505375105
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 2024
- Temper T4
- Length Tolerance +0.125/-0 in
- Standards ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17969_12_0
- Zoro # G505375105
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Outside Diameter Tolerance | +/- 0.0015 in |
Outside Diameter | 7/16 in |
Overall Length | 12 in |
Details
Item | Aluminum Rod 2024 |
Material | Aluminum |
Alloy Type | 2024 |
Temper | T4 |
Standards | ASTM B211 |
Material Grade | 2024 |
Mechanical Finish | Mill |
Tensile Strength | 69,000 psi |
Brinell Hardness | 47 |
Yield Strength | 45,000 psi |
Shape | Rod |
Tolerance Rating | Standard |
Includes Material Certificate | Yes |
Rockwell Hardness | 75 |
Heat Treatable | Yes |
Fabrication | Cold Finished |
Description
Aluminum Rod 2024, Aluminum, 2024, T4, Rod, Outside Diameter 7/16 in, Outside Diameter Tolerance +/- 0.0015 in, 12 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 69,000 psi, 47 Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Alloy Type 2024, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Strip, 50A, 10'x1"x1/32", Black (BULK-RS-N50-150)
- ONLINEMETALS 0.5" x 0.25" Stainless Half Round 304 (23634)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (BULK-PS-PCT-15)
- ZORO SELECT Square Bar, Aluminum, 6063, 3/4x3/4 In, 8 ft (6ALL7)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (12897_36_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (18077_48_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (18073_96_0)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (7987_12_0)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18006_72_0)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (17969_36_0)
- ONLINEMETALS 0.3125" Aluminum Round Bar 6061-T6-Cold (18008)
- Zoro Select Aluminum Rods