Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 12 in Overall L
Mfr # 17821_12_0
Zoro # G905375149
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Temper T6511
- Length Tolerance +0.125/-0 in
- Standards AMS QQA200/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17821_12_0
- Zoro # G905375149
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 12 in |
Outside Diameter | 11/16 in |
Outside Diameter Tolerance | +/- 0.002 in |
Details
Item | Aluminum Rod 6061 |
Material | Aluminum |
Alloy Type | 6061 |
Temper | T6511 |
Standards | AMS QQA200/8 |
Shape | Rod |
Fabrication | Extruded |
Rockwell Hardness | 60 |
Tolerance Rating | Standard |
Tensile Strength | 45,000 psi |
Yield Strength | 40,000 psi |
Brinell Hardness | 95 |
Mechanical Finish | Mill |
Material Grade | 6061 |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Description
Aluminum Rod 6061, Aluminum, 6061, T6511, Rod, Outside Diameter 11/16 in, Outside Diameter Tolerance +/- 0.002 in, 12 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQA200/8, Alloy Type 6061, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/16 in Thick, Black (P8118ULRL00.50XOH)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872850)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 96" L x 48" W x 1/8" Thick (PS-CACT-37)
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-22)
- ZORO SELECT Aluminum Hex Bar, 4 ft Overall L (21166_48_0)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (1088_36_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (18092_48_0)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (24r3.25-1)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (24r.5-6)
- ZORO SELECT Square Bar Stock, Aluminum, 2.5 in Over. W (61s2.5-2.5)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (18005_12_0)
- Zoro Select Aluminum Rods