Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 12 in Overall L
Mfr # 15291_12_0
Zoro # G705375271
product price: $9.69
/ea
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6262
- Temper T6511
- Length Tolerance +0.125/-0 in
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15291_12_0
- Zoro # G705375271
- Country of Origin Multiple
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Outside Diameter Tolerance | +/- 0.002 in |
Overall Length | 12 in |
Outside Diameter | 1 in |
Details
Item | Aluminum Rod 6262 |
Material | Aluminum |
Alloy Type | 6262 |
Temper | T6511 |
Standards | ASTM B221 |
Mechanical Finish | Mill |
Tolerance Rating | Standard |
Rockwell Hardness | 75 |
Fabrication | Extruded |
Shape | Rod |
Brinell Hardness | 120 |
Material Grade | 6262 |
Includes Material Certificate | Yes |
Yield Strength | 55,000 psi |
Tensile Strength | 58,000 psi |
Heat Treatable | Yes |
Description
Aluminum Rod 6262, Aluminum, 6262, T6511, Rod, Outside Diameter 1 in, Outside Diameter Tolerance +/- 0.002 in, 12 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 58,000 psi, 120 Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, Alloy Type 6262, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873290)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1 x 60 In (2FJG1)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-5)
- FIBERGRATE Molded Grating, 96 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878802)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (15223_48_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (61r5-6)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18006_36_0)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (15287_24_0)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (17821_48_0)
- ZORO SELECT Aluminum Hex Bar, 6 ft Overall L (7690_72_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (18032_12_0)
- Zoro Select Aluminum Rods