Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 1 in Overall L
Mfr # 12651_1_0
Zoro # G202644092
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant
- Material Aluminum
- Alloy Type 7075
- Finish Unpolished
- Temper T651
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12651_1_0
- Zoro # G202644092
- Country of Origin Multiple
- Category Aluminum Rods
Dimensions
Diameter | 3 1/2 in |
Length | 1 in |
Diameter Tolerance | +/-0.012 in |
Length Tolerance | +0.125/-0 in |
Outside Diameter Tolerance | +/- 0.012 in |
Overall Length | 1 in |
Outside Diameter | 3 1/2 in |
Description
Aluminum Disc 7075, Aluminum, 7075, T651, Disc, Outside Diameter 3 1/2 in, Outside Diameter Tolerance +/- 0.012 in, 1 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 73,000 psi, Tensile Strength 83,000 psi, 150 Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Minimum Temperature 890 Degrees F, Maximum Temperature 1,180 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStck, Sheet, HighBlue Stl, 0.0120In, PK2 (23200)
- USA INDUSTRIALS Beige ABS Sheet Stock 36" L x 12" W x 3/8" Thick (BULK-PS-ABS-207)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 3/16 in Thick, Black (CNES593165/850T)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 96" L x 48" W x 1/8" Thick (PS-CACT-37)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (10575_1_0)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (18112_24_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (18082_48_0)
- ZORO SELECT Rod Stock, Aluminum, 1/4 in. dia. (83045)
- ZORO SELECT Aluminum Hex Bar, 36 in Overall L (7985_36_0)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (12645_1_0)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (18008_24_0)
- Zoro Select Aluminum Rods