Shop All Aluminum Tube Stock
Zoro Select
Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 36 in L.
Mfr # 7042_36_0
Zoro # G803045410
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.125 in
- Alloy Type 6063
- Finish Unpolished
- Outside Rectangle Size 6 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7042_36_0
- Zoro # G803045410
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 36 in |
Outside Rectangle Size | 6 in x 2 in |
Length Tolerance | +/-0.5 in |
Inside Rectangle Size | 5 3/4 in x 1 3/4 in |
Inside Width | 5 3/4 in |
Outside Width | 6 in |
Overall Length | 36 in |
Outside Height | 2 in |
Height Tolerance | +/-0.035 in |
Inside Height | 1 3/4 in |
Width Tolerance | +/-0.065 in |
Description
Aluminum Rectangular Tube 6063, Aluminum, 6063, T52, Rectangle, 36 in Overall Length, 5 3/4 in Inside Width, 1 3/4 in Inside Height, 6 in Outside Width, 2 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, B17 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Sheet Stock 72" L x 48" W x 1/2" Thick (BULK-PS-UHMW-520)
- ZORO SELECT Rubber Cord, FDA Buna, 1/8 In Dia, 10 Ft. (ZUSA-RC-1814)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.063" Thick (1ZAV8)
- ZORO SELECT Buna-N Square Cord, 1/8" CS, 5' L, 70A (ZUSA-RC-1093)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (7042_72_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (7042_12_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 1/4 in, 3 ft L. (14466_36_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (18109_12_0)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83035)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (20161_72_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (7040_72_0)
- Zoro Select Aluminum Tube Stock