Shop All Aluminum Tube Stock
Zoro Select
Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L.
Mfr # 1204_12_0
Zoro # G003045654
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.125 in
- Alloy Type 6063
- Finish Unpolished
- Outside Rectangle Size 2 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1204_12_0
- Zoro # G003045654
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 12 in |
Outside Rectangle Size | 2 in x 1 in |
Inside Rectangle Size | 1 3/4 in x 3/4 in |
Length Tolerance | +/-0.5 in |
Inside Width | 1 3/4 in |
Outside Height | 1 in |
Outside Width | 2 in |
Inside Height | 3/4 in |
Overall Length | 12 in |
Width Tolerance | +/-0.035 in |
Height Tolerance | +/-0.025 in |
Description
Aluminum Rectangular Tube 6063, Aluminum, 6063, T52, Rectangle, 12 in Overall Length, 1 3/4 in Inside Width, 3/4 in Inside Height, 2 in Outside Width, 1 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, B17 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1-1/2" Thick (BULK-PS-UHMW-79)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X5/32C-25)
- ZORO SELECT Rubber, SBR, 1/16 In Th, 36 Inx25 Ft (BULK-RS-SBR75-181)
- ONLINEMETALS 1.5" Carbon Steel Round Bar 12L14 Cold Drawn (7598)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (1204_72_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 36 in L. (1204_36_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 2024-T3 Alloy Type, 3 ft L. (12795_36_0)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 3/4", 1 ft. L. (T63S2X.125-12)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (14950_12_0)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3/4", 3 ft. L. (T63S1X.125-36)
- ONLINEMETALS Bar-Round, Carbon Steel, A36 Alloy Type, 36 L. (10236)
- Zoro Select Aluminum Tube Stock