Shop All Aluminum Tube Stock
Zoro Select
Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 36 in L.
Mfr # 6994_36_0
Zoro # G003046194
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.125 in
- Alloy Type 6061
- Finish Unpolished
- Outside Rectangle Size 3 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6994_36_0
- Zoro # G003046194
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 36 in |
Outside Rectangle Size | 3 in x 1 in |
Length Tolerance | +/-0.25 in |
Inside Rectangle Size | 2 3/4 in x 3/4 in |
Outside Height | 1 in |
Height Tolerance | +/-0.025 in |
Outside Width | 3 in |
Width Tolerance | +/-0.035 in |
Inside Width | 2 3/4 in |
Inside Height | 3/4 in |
Overall Length | 36 in |
Description
Aluminum Rectangular Tube 6061, Aluminum, 6061, T6, Rectangle, 36 in Overall Length, 2 3/4 in Inside Width, 3/4 in Inside Height, 3 in Outside Width, 1 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Copolymer Sheet Stock 24" L x 12" W x 0.250" Thick (2VER8)
- ZORO SELECT Blank Stock, Rec, 304SS, 3/4Tx2 1/2 Inx6 ft (4YUG9)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Black (6569)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-250)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (6994_24_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (19958_72_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (4468_12_0)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3/4", 6 ft. L. (T63S1X.125-72)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83033)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 1/4 in, 1 ft L. (1195_12_0)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1", 1 ft. L. (T63S1.25X.125-12)
- Zoro Select Aluminum Tube Stock