Shop All Aluminum Tube Stock
Zoro Select
Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 36 in L.
Mfr # 18004_36_0
Zoro # G103044724
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.25 in
- Alloy Type 6061
- Finish Unpolished
- Outside Rectangle Size 6 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18004_36_0
- Zoro # G103044724
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 36 in |
Outside Rectangle Size | 6 in x 4 in |
Inside Rectangle Size | 5 1/2 in x 3 1/2 in |
Length Tolerance | +/-0.25 in |
Height Tolerance | +/-0.045 in |
Outside Width | 6 in |
Inside Height | 3 1/2 in |
Inside Width | 5 1/2 in |
Overall Length | 36 in |
Width Tolerance | +/-0.065 in |
Outside Height | 4 in |
Description
Aluminum Rectangular Tube 6061, Aluminum, 6061, T6, Rectangle, 36 in Overall Length, 5 1/2 in Inside Width, 3 1/2 in Inside Height, 6 in Outside Width, 4 in Outside Height, 0.25 in Wall Thickness, Wall Thickness Tolerance +/-0.011 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 38-Inch Wide Magnetic Screen Door (949636MHH)
- NATIONAL MFG/SPECTRUM BRANDS HHI 138x48 STL FLT Bar (N180-133)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 24" L x 12" W x 0.125" Thick (1NLV8)
- TRIM-LOK Rubber Seal, Tubing, 0.28"W x 100 ft. (X311-100)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (18004_24_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (18004_72_0)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83035)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 1/4 in, 1 ft L. (14466_12_0)
- ZORO SELECT Tubing, Square, Aluminum, 3003 Alloy Type, 0.14", 1 ft. L. (83015)
- ZORO SELECT Aluminum Rectangle Bar, 2 in Over. W (1145_48_0)
- ONLINEMETALS Aluminum Rectangle Bar 7075, Aluminum, 12 L. (4371)
- Zoro Select Aluminum Tube Stock