Shop All Aluminum Tube Stock
Zoro Select
Aluminum Rectangle Tube, 24 in Overall L
Mfr # 22983_24_0
Zoro # G505373880
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.25 in
- Standards ASTM B221
- Temper T6
- Tensile Strength 45,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22983_24_0
- Zoro # G505373880
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Overall Length | 24 in |
Outside Width | 5 in |
Outside Height | 2 in |
Details
Material | Aluminum |
Wall Thickness | 0.25 in |
Standards | ASTM B221 |
Temper | T6 |
Tensile Strength | 45,000 psi |
Item | Aluminum Rectangle Tube 6061 |
Material Grade | 6061 |
System of Measurement | Inch |
Rockwell Hardness | B60 |
Includes Material Certificate | Yes |
Fabrication | Extruded |
Mechanical Finish | Mill |
Yield Strength | 40,000 psi |
Shape | Rectangle |
Brinell Hardness | 95 |
Description
Aluminum Rectangle Tube 6061, Aluminum, 6061, T6, Rectangle, 24 in Overall Length, 5 in Outside Width, 2 in Outside Height, 0.25 in Wall Thickness, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (1ZAJ4)
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2In Wx18In L (O11161128)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 4 In, 3 Ft L (2HHB3)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R.5-36)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (6874_24_0)
- ZORO SELECT Aluminum Round Tube 6061, 4 ft Overall L (23883_48_0)
- ZORO SELECT Aluminum Rectangle Bar, 4 in Over. W (1161_48_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 2024-T3 Alloy Type, 1 ft L. (12790_12_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (4353_36_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 7/8 in, 6 ft L. (22659_72_0)
- RANDALL 1In. ROUND TUBING (4 FT MF-248)
- Zoro Select Aluminum Tube Stock