Shop All Aluminum Tube Stock
Zoro Select
Aluminum Rectangle Bar, 4 in Over. W
Mfr # 1140_72_0
Zoro # G905400797
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Standards ASTM B221
- Temper T6511
- Tensile Strength 45,000 psi
- Length Tolerance +0.125/-0.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1140_72_0
- Zoro # G905400797
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length Tolerance | +0.125/-0.000 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 4 in x 6 ft |
Overall Width | 4 in |
Details
Material | Aluminum |
Standards | ASTM B221 |
Temper | T6511 |
Tensile Strength | 45,000 psi |
Item | Flat Bar Stock |
Mechanical Finish | Mill |
Rockwell Hardness | 60 |
Includes Material Certificate | Yes |
Brinell Hardness | 95 |
Fabrication | Extruded |
System of Measurement | Inch |
Thickness | 0.1875 in |
Material Grade | 6061 |
Shape | Sheet |
Yield Strength | 40,000 psi |
Heat Treatable | Yes |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Sheet, 6 ft Overall Length, Length Tolerance +0.125/-0.000 in, 4 in Overall Width, 0.1875 in Thickness, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (7684_72_0)
- ZORO SELECT Rod, Copper, 110, 1 Dia x 1 Ft L (CURD00809)
- ZORO SELECT Rod, Brass, 360, 7/16 Dia x 6 Ft L (60R.437-72)
- ONLINEMETALS 1.5" Nom. Schedule 80 Stainless Pipe 316/316L Welded (13007)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (1205_72_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 36 in L. (14602_36_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (1207_12_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (1213_72_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (4362_12_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (7003_12_0)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6063 Alloy Type, 24 L. (18078)
- Zoro Select Aluminum Tube Stock