Shop All Aluminum Tube Stock
Zoro Select
Aluminum Rectangle Bar, 2 in Over. W
Mfr # 1145_24_0
Zoro # G305400960
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Standards ASTM B221
- Temper T6511
- Tensile Strength 45,000 psi
- Length Tolerance +0.125/-0.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1145_24_0
- Zoro # G305400960
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length Tolerance | +0.125/-0.000 in |
Overall Width | 2 in |
Nominal Size (WxL) | 2 in x 24 in |
Overall Length | 24 in |
Details
Material | Aluminum |
Standards | ASTM B221 |
Temper | T6511 |
Item | Flat Bar Stock |
Tensile Strength | 45,000 psi |
Shape | Sheet |
Yield Strength | 40,000 psi |
Rockwell Hardness | 60 |
Brinell Hardness | 95 |
Material Grade | 6061 |
Fabrication | Extruded |
Mechanical Finish | Mill |
System of Measurement | Inch |
Thickness | 0.25 in |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Sheet, 24 in Overall Length, Length Tolerance +0.125/-0.000 in, 2 in Overall Width, 0.25 in Thickness, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" x 1.25" x 0.25" Carbon Steel Angle A36 Hot Rolled (9910)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-1/8" Dia. (2XMH2)
- E. JAMES Rubber Sheet, Gum, 1/8"Thick, 36"x12", 40A (387-1/8C)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Black (1001320)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (7898_72_0)
- ZORO SELECT Aluminum Round Tube 6061, 24 in Overall L (6844_24_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/4 in, 3 ft L. (18018_36_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4366_72_0)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1", 6 ft. L. (T63S1.25X.125-72)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 7/8 in, 1 ft L. (22659_12_0)
- ONLINEMETALS Bar-Round, Carbon Steel, 1018 Alloy Type, 24 L. (7566)
- Zoro Select Aluminum Tube Stock