Shop All Aluminum Sheets
Zoro Select
Aluminum Plate 7050, 12 in Overall L
Mfr # 13481_12_12
Zoro # G602646269
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.5 in
- Finish Unpolished
- Temper T7451
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13481_12_12
- Zoro # G602646269
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 12 in x 12 in |
Overall Width | 12 in |
Overall Length | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
Aluminum Plate 7050, Material Aluminum, Material Grade 7050, Temper T7451, Plate, Overall Length 12 in, Length Tolerance +0.125/-0 in, Overall Width 12 in, Width Tolerance +0.125/-0 in, Thickness 1.5 in, Thickness Tolerance +/-0.039 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 68,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 140, Rockwell Hardness 84, Includes Material Certificate Yes, Standards AMS 4050
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Al, 6061, 1 1/4 x 12 In, 3 Ft (61F1.25X12-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (18088_48_0)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0020 In (16205)
- ONLINEMETALS 1" x 1" x 0.125" Stainless Angle 304/304L (2)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24F.25X1.25 -24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (17872_6_12)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24296_36_36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (7125_6_6)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (23083_24_36)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (20733_2_24)
- ZORO SELECT Aluminum Plate 6061, 36 in Overall L (4533_36_36)
- Zoro Select Aluminum Sheets