Shop All Aluminum Sheets
Zoro Select
Aluminum Plate 6061, 4 ft Overall L
Mfr # 4533_12_48
Zoro # G905374623
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 1 in
- Temper T651
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Standards ASTM B209
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4533_12_48
- Zoro # G905374623
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Width | 12 in |
Overall Length | 4 ft |
Nominal Size (WxL) | 12 in x 4 ft |
Details
Thickness | 1 in |
Temper | T651 |
Material | Aluminum |
Standards | ASTM B209 |
Item | Aluminum Plate 6061 |
Yield Strength | 40,000 psi |
Tensile Strength | 45,000 psi |
Includes Material Certificate | Yes |
Material Grade | 6061 |
Heat Treatable | Yes |
Heat Treatment | No Heat Treatment |
Mechanical Finish | Mill |
System of Measurement | Inch |
Shape | Plate |
Brinell Hardness | 95 |
Shape Type | Plate |
Rockwell Hardness | 60 |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 4 ft, Length Tolerance +0.125/-0 in, Overall Width 12 in, Thickness 1 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Plate, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Metal Grating, Serrated, 48In. W, 1In. H (23188R100-C6)
- ZORO SELECT Music Wire, Steel alloy, 13, 0.031 In (21031)
- ZORO SELECT White Acetal (Delrin®) Plastic Sheet Stock 36" L x 2" W x 1" Thick (BULK-PS-AC-1421)
- ZORO SELECT Alloy Steel Square Bar, 12 in L, 3/4 in W (40S.75-12)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7125_12_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.375X1.75-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.25X1.75-6)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 4 In, 6 Ft (61F.75X4-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.5X1.25-24)
- ZORO SELECT Aluminum Sheet 6061, 18 in Overall L (1243_18_18)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F2X3.5-6)
- Zoro Select Aluminum Sheets