Shop All Aluminum Sheets
Zoro Select
Aluminum Plate 6061, 4 ft Overall L
Mfr # 24274_12_48
Zoro # G205373791
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Temper T651
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Yield Strength 40,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24274_12_48
- Zoro # G205373791
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 4 ft |
Overall Width | 12 in |
Nominal Size (WxL) | 12 in x 4 ft |
Details
Thickness | 1 in |
Temper | T651 |
Material | Aluminum |
Yield Strength | 40,000 psi |
Standards | ASTM B209 |
Tensile Strength | 45,000 psi |
Item | Aluminum Plate 6061 |
Material Grade | 6061 |
Brinell Hardness | 95 |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Shape | Plate |
Heat Treatable | Yes |
Rockwell Hardness | 60 |
Heat Treatment | No Heat Treatment |
Mechanical Finish | Mill |
Shape Type | Plate |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 4 ft, Length Tolerance +0.125/-0 in, Overall Width 12 in, Thickness 1 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Plate, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1.5" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10114)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 2 1/2 In, 6 Ft (61F1X2.5-72)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17935_72_0)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22976)
- ZORO SELECT Flat Bar Stock 6061, 12 in Overall L (61F.375X12-12)
- ZORO SELECT Plate Stock, Aluminum, 2 in Over. W (15510_2_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61F.375X.5-12)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24296_36_36)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 5 In, 3 Ft (61F.25X5-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.375X1-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (24F.375X6 -6)
- Zoro Select Aluminum Sheets