Shop All Aluminum Sheets
Zoro Select
Aluminum Plate 6061, 36 in Overall L
Mfr # 1248_24_36
Zoro # G905374135
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Temper T651
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Standards ASTM B209
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1248_24_36
- Zoro # G905374135
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 36 in |
Nominal Size (WxL) | 24 in x 36 in |
Overall Width | 24 in |
Details
Thickness | 0.25 in |
Temper | T651 |
Material | Aluminum |
Standards | ASTM B209 |
Tensile Strength | 45,000 psi |
Yield Strength | 40,000 psi |
Item | Aluminum Plate 6061 |
Heat Treatment | No Heat Treatment |
Brinell Hardness | 95 |
Shape | Plate |
Shape Type | Plate |
Material Grade | 6061 |
Rockwell Hardness | 60 |
System of Measurement | Inch |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Includes Material Certificate | Yes |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 36 in, Length Tolerance +0.125/-0 in, Overall Width 24 in, Thickness 0.25 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Plate, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-S40-93)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-PS-PC-111)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (18036_36_0)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 4" W x 1-1/2" Thick (BULK-PS-AC-264)
- ZORO SELECT Square Stock, Al, 6061, 1 x 1 In, 6 Ft (2EZX5)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3 In, 6 Ft (61F.5X3-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.5X.75-12)
- ZORO SELECT Plate Stock, Aluminum, 1 in Over. W (CP.5X1-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61S1.25-24)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (1244_4_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61F.25X.75-36)
- Zoro Select Aluminum Sheets