Shop All Aluminum Sheets
Zoro Select
Aluminum Plate 6061, 24 in Overall L
Mfr # 4533_12_24
Zoro # G505374634
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Temper T651
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Yield Strength 40,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4533_12_24
- Zoro # G505374634
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Width | 12 in |
Nominal Size (WxL) | 12 in x 24 in |
Overall Length | 24 in |
Details
Thickness | 1 in |
Temper | T651 |
Material | Aluminum |
Item | Aluminum Plate 6061 |
Yield Strength | 40,000 psi |
Standards | ASTM B209 |
Tensile Strength | 45,000 psi |
Shape | Plate |
Rockwell Hardness | 60 |
Shape Type | Plate |
Mechanical Finish | Mill |
Heat Treatable | Yes |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Material Grade | 6061 |
Brinell Hardness | 95 |
Includes Material Certificate | Yes |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 24 in, Length Tolerance +0.125/-0 in, Overall Width 12 in, Thickness 1 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Plate, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-878)
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 1/4" W (18S1.25-6)
- RUBBER-CAL Closed Cell Rubber - Neoprene - 1/16"X39"X78" (02-128)
- ZORO SELECT Precision Ball, 440CSS, 5/32In, Pk100 (4RJH7)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F.625X5-6)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 2 In, 3 Ft (61F.312X2-36)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 In, 6 Ft (2EZA9)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F1.5X4-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.5X2.5-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (24F.375X.5 -6)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.625X4-72)
- Zoro Select Aluminum Sheets