Shop All Aluminum Sheets
Zoro Select
Aluminum Plate 6061, 24 in Overall L
Mfr # 14480_12_24
Zoro # G705374939
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.313 in
- Temper T651
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Standards ASTM B209
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14480_12_24
- Zoro # G705374939
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Nominal Size (WxL) | 12 in x 24 in |
Overall Length | 24 in |
Overall Width | 12 in |
Details
Thickness | 0.313 in |
Temper | T651 |
Material | Aluminum |
Item | Aluminum Plate 6061 |
Standards | ASTM B209 |
Yield Strength | 40,000 psi |
Tensile Strength | 45,000 psi |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | 60 |
Shape Type | Plate |
System of Measurement | Inch |
Heat Treatable | Yes |
Shape | Plate |
Material Grade | 6061 |
Mechanical Finish | Mill |
Brinell Hardness | 95 |
Includes Material Certificate | Yes |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 24 in, Length Tolerance +0.125/-0 in, Overall Width 12 in, Thickness 0.313 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Plate, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 7/16" Dia. (2XMG4)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4357_72_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (12954_12_0)
- FIBERGRATE Pedestrian Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873120)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1246_12_36)
- ZORO SELECT Flat, 5052 Alum, 1/8 In T, 2 1/2 In x 6 Ft (SB-5052-0125-25-72)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8092_6_6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F.25X3.5-36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1244_6_6)
- ZORO SELECT Plate Stock, Aluminum, 4 in Over. W (CP.375X4-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24F.75X1.25 -6)
- Zoro Select Aluminum Sheets