Shop All Aluminum Sheets
Zoro Select
Aluminum Plate 6061, 18 in Overall L
Mfr # 1248_18_18
Zoro # G805374174
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Temper T651
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Yield Strength 40,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1248_18_18
- Zoro # G805374174
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Width | 18 in |
Overall Length | 18 in |
Nominal Size (WxL) | 18 in x 18 in |
Details
Thickness | 0.25 in |
Temper | T651 |
Material | Aluminum |
Yield Strength | 40,000 psi |
Item | Aluminum Plate 6061 |
Standards | ASTM B209 |
Tensile Strength | 45,000 psi |
Brinell Hardness | 95 |
Shape | Plate |
Shape Type | Plate |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Heat Treatment | No Heat Treatment |
Heat Treatable | Yes |
Rockwell Hardness | 60 |
Material Grade | 6061 |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 18 in, Length Tolerance +0.125/-0 in, Overall Width 18 in, Thickness 0.25 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Plate, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/16 in Thick, Black (P8106ULRL01.00XOH)
- RUBBER-CAL Neoprene Sheet - 40A- Smooth Finish - No Backing - 0.032" Thick x 12" Width x 36" Length - Black (30-004-032)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS (Cambridge 304#4-20Gx48x48)
- ZORO SELECT SS Plate 304, 8 in Overall W (304 SS0.375x8x81)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/8Tx24 Wx48 In L (61P.125X24-48)
- ZORO SELECT Flat, Al, 6061, 1/2 x 1 In, 1 Ft (61F.5X1-12)
- ZORO SELECT Aluminum Plate 7050, 12 in Overall L (13968_12_12)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (23895_24_24)
- ZORO SELECT Square, Al, 6061, 1 3/4 x 1 3/4 In, 6 Ft (61S1.75-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.25X1.5-6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8105_6_6)
- Zoro Select Aluminum Sheets