Shop All Clipboards
Zoro Select
Aluminum Plastic Clipboard, Silver
Mfr # UNV40303
Zoro # G7486976
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1/2 in
- Color Silver
- Width 9"
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV40303
- Zoro # G7486976
- UPC # 087547403037
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 9" |
Height | 12" |
Sheet Size - Clipboards | 9 x 12 |
Overall Width | 9 in |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Details
Item | Clipboard |
Clip Capacity | 1/2 in |
Color | Silver |
Features | Portrait Orientation |
Material | Plastic |
Clip Type | Low Profile |
Mounting Style | Clip |
Product Type | Clipboard |
Description
Clip Capacity 1/2 in, Clip Type Low Profile, Color Silver, Storage Opening Type Not Applicable, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Self Seal Padded Mailers, #2, 8-1/2"W x 12"L, Kraft, 100/Pack (ENVB805SS)
- FAIRBANKS Mechanical Floor Scale 1000 lb. Capacity (55652)
- MARVY UCHIDA DecoColor Paint Marker, Broad, Set C (3006C)
- ARTISTIC Urban Collection Pencil Cup, Black (ART20005)
- SAUNDERS MFG Saunders Redi-Rite Aluminum Storage Clipboard with Calculator, 8-1/2" x 12", Silver (11025)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard 1", Silver (45300)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Royal Blue (2LJX8)
- CHARLES LEONARD Plastic Clipboard, Letter, Assorted Colors, PK6 (89770)
- BETTER OFFICE PRODUCTS Mini Plastic Clipboards, Low Profile Clips, Asst'd Translucent Colors, A6 Memo Size, 53inx8in, 10PK (45299)
- ZORO SELECT 8-1/2" x 11" Clipboard 1/2", Silver (22017)
- ZORO SELECT 5-1/2"x 8-1/2" Storage Clipboard 3/8", Silver (10007)
- Zoro Select Clipboards