Shop All Pallets
Zoro Select
Aluminum Pallet, 48 in L, 40 in W, 5 1/4 in H
Mfr # 99613
Zoro # G5638153
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Pallet Entry 4-Way
- Pallet Class Block
- Dynamic Load Capacity 5,000 lb
- Static Load Capacity 30,000 lb
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 99613
- Zoro # G5638153
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48 in |
Width | 40 in |
Height | 5 1/4 in |
Details
Item | Pallet |
Pallet Entry | 4-Way |
Pallet Class | Block |
Dynamic Load Capacity | 5,000 lb |
Static Load Capacity | 30,000 lb |
Color | Gray |
Material | Aluminum |
Includes | Center Base |
Description
Pallet, Rackable, 4-Way, Block, Dynamic Load Capacity 5,000 lb, Static Load Capacity 30,000 lb, Length 48 in, Width 40 in, Height 5 1/4 in, Rackable Capacity 5,000 lb, Gray, Pallet Material Aluminum, Includes Center Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers (19228)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST2-3060-36)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 85"H, 4 Shelves, Silver (2KPF7)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Clear (30128SCLAR)
- ZORO SELECT Aluminum Pallet, 48 in L, 48 in W, 5 1/4 in H (50788)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 1/2 in H (48X48 MODULAR POP PALLET)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 3/4 in L, 45 3/4 in W, 7 1/2 in H (45X48 BR CIISF BLK LP ASM)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 7/8 in L, 45 7/8 in W, 6 in H (45X48 JOURNEY BLK)
- ZORO SELECT Aluminum Pallet, 48 in L, 40 in W, 5 1/4 in H (99749)
- ZORO SELECT Recycled Rigid PVC Pallet, 30 in L, 30 in W, 4 in H (05000213)
- ZORO SELECT Galvanized steel Pallet, 48 in L, 40 in W, 5 3/8 in H (4VYH3)
- Zoro Select Pallets