Zoro Select

Aluminum Pallet, 15 1/2 in L, 21 in W, 1 1/2 in H


product price: $94.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pallet Entry 2-Way
  • Dynamic Load Capacity 750 lb
  • Static Load Capacity 750 lb
  • Length 15 1/2 in
  • Width 21 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 15 1/2 in
Width 21 in
Height 1 1/2 in

Details

Item Pallet
Pallet Entry 2-Way
Dynamic Load Capacity 750 lb
Static Load Capacity 750 lb
Color Silver
Material Aluminum

Description

Pallet, Stackable, 2-Way, Dynamic Load Capacity 750 lb, Static Load Capacity 750 lb, Length 15 1/2 in, Width 21 in, Height 1 1/2 in, Silver, Pallet Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.