Shop All Rolling Work Platforms
Zoro Select
Aluminum Mobile Work Platform, 4 Steps, No Handrails, 48"D Platform, Serrated Tread
Mfr # A018
Zoro # G2291628
product price: $1,289.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,289.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 3 ft 4 in
- Platform Depth 49 in
- Load Capacity 300 lb
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A018
- Zoro # G2291628
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 40 in |
Overall Height | 3 ft 4 in |
Platform Depth | 49 in |
Platform Width | 24 in |
Base Depth | 73 in |
Bottom Width | 27 in |
Step Width | 24 in |
Step Depth | 7 in |
Details
Work Platform Item | Single Access Rolling Platform |
Load Capacity | 300 lb |
Color | Silver |
Material | Aluminum |
Item | Rolling Work Platform |
Handrails Included | No |
Platform Style | Single Access |
Standards | Osha |
Climbing Angle | 60 Degrees |
Step Tread | Serrated |
Ladder Actuation | Tilt and Roll |
Ladder Tread | Serrated |
Finish | Mill |
Number of Steps | 4 |
Number of Legs | 4 |
Description
Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 40 in, Load Capacity 300 lb, Base Depth 73 in, Bottom Width 27 in, Platform Depth 49 in, Platform Width 24 in, Overall Height 3 ft 4 in, Number of Legs 4, Number of Steps 4, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Serrated, Color Silver, Finish Mill, Standards OSHA, Handrails Included No, Ladder Actuation Tilt and Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Strap Fork End, 304 SS, Cable Size 5/32 (NAS1435K5)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 180 lb (C0020120ZN-TPR01(GG)B)
- COTTERMAN 15 ft 3 in Fixed Ladder with Safety Cage, Steel, 16 Steps, Top Exit, Powder Coated Finish (M16SC C1)
- CAMPBELL CHAIN & FITTINGS Wall Ceiling Pulley 2" (T7550502)
- ZORO SELECT Aluminum Mobile Work Platform, 2 Steps, No Handrails, 48"D Platform, Serrated Tread (A012)
- ZORO SELECT Aluminum Mobile Work Platform, 4 Steps, No Handrails, 48"D Platform, Solid Ribbed Tread (A009)
- COTTERMAN Work Platform, Rolling, Steel, 30 In H (3WP3624A3B8AC1P6)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SNR3-2472)
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3636)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022436)
- COTTERMAN Rolling Work Platform, Single Side, Steel 50 In H (5WP3636RA3B4B8AC1P6)
- Zoro Select Rolling Work Platforms