Shop All Rolling Work Platforms
Zoro Select
Aluminum Mobile Work Platform, 4 Steps, No Handrails, 42"D Platform, Serrated Tread
Mfr # A017
Zoro # G2122191
product price: $1,271.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,271.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 3 ft 4 in
- Material Aluminum
- Platform Depth 42 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A017
- Zoro # G2122191
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 40 in |
Overall Height | 3 ft 4 in |
Platform Depth | 42 in |
Platform Width | 24 in |
Base Depth | 66 in |
Bottom Width | 27 in |
Step Depth | 7 in |
Step Width | 24 in |
Details
Work Platform Item | Single Access Rolling Platform |
Item | Rolling Work Platform |
Material | Aluminum |
Color | Silver |
Load Capacity | 300 lb |
Handrails Included | No |
Step Tread | Serrated |
Climbing Angle | 60 Degrees |
Number of Steps | 4 |
Ladder Actuation | Tilt and Roll |
Number of Legs | 4 |
Standards | Osha |
Platform Style | Single Access |
Finish | Mill |
Ladder Tread | Serrated |
Description
Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 40 in, Load Capacity 300 lb, Base Depth 66 in, Bottom Width 27 in, Platform Depth 42 in, Platform Width 24 in, Overall Height 3 ft 4 in, Number of Legs 4, Number of Steps 4, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Serrated, Color Silver, Finish Mill, Standards OSHA, Handrails Included No, Ladder Actuation Tilt and Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN Electric Winch, 12VDC, 10,000 lb. Capacity (103253)
- DAYTON Wire Rope Sleeve, 1/16 In, Copper, PK25 (1DLF2)
- VESTIL Cylinder Bracket, Plastic (CB-W-2P)
- ZORO SELECT Caster Wheel, TPR, 3-1/2 in., 225 lb. (2.00003.445 COND)
- ZORO SELECT Aluminum Mobile Work Platform, 4 Steps, No Handrails, 48"D Platform, Solid Ribbed Tread (A009)
- ZORO SELECT Aluminum Mobile Work Platform, 2 Steps, No Handrails, 48"D Platform, Serrated Tread (A012)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP2424RA3B4B8AC1P6)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-2460)
- COTTERMAN Work Platform, Rolling, Steel, 40 In H (4WP3636RA3B8AC1P6)
- COTTERMAN Work Platform, Rolling, Steel, 40 In H (4WP3624RA3B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP3648RA3B4B8AC1P6)
- Zoro Select Work Platforms