Shop All Fixed Work Platforms
Zoro Select
Aluminum Mobile Work Platform, 4 Steps, No Handrails, 36"D Platform, Serrated Tread
Mfr # A016
Zoro # G2142415
product price: $1,166.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,166.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 3 ft 4 in
- Material Aluminum
- Platform Depth 35 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A016
- Zoro # G2142415
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 40 in |
Overall Height | 3 ft 4 in |
Platform Depth | 35 in |
Platform Width | 24 in |
Base Depth | 59 in |
Bottom Width | 27 in |
Step Width | 24 in |
Step Depth | 7 in |
Details
Work Platform Item | Single Access Rolling Platform |
Item | Rolling Work Platform |
Material | Aluminum |
Color | Silver |
Load Capacity | 300 lb |
Handrails Included | No |
Number of Steps | 4 |
Step Tread | Serrated |
Climbing Angle | 60 Degrees |
Finish | Mill |
Ladder Tread | Serrated |
Standards | OSHA 1910.27 and ANSI A14.7 |
Platform Style | Single Access |
Ladder Actuation | Tilt and Roll |
Number of Legs | 4 |
Description
Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 40 in, Load Capacity 300 lb, Base Depth 59 in, Bottom Width 27 in, Platform Depth 35 in, Platform Width 24 in, Overall Height 3 ft 4 in, Number of Legs 4, Number of Steps 4, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Serrated, Color Silver, Finish Mill, Standards OSHA 1910.27 and ANSI A14.7, Handrails Included No, Ladder Actuation Tilt and Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift, 1 31/32 in Hook Opening (LB060-10)
- BULLDOG WINCH Hoist 1200 LB 12vDC wire rope (12001)
- ZORO SELECT Caster Wheel, 900 lb., 6" Wheel Dia. (426A69)
- DAYTON Rectifier (MHGXEC71GGS)
- ZORO SELECT Aluminum Mobile Work Platform, 4 Steps, No Handrails, 36"D Platform, Solid Ribbed Tread (A007)
- ZORO SELECT Work Platform, Black, 2 ft.x3 ft. (A-3624)
- ZORO SELECT Work Platform, Black, 5 ft.x5 ft. 6 in. (A-6624)
- COTTERMAN Work Platform, Dual Access, Steel, 40 In H (4DWP2484RA3B4CC1P6)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1936A3 A6-9 B8 C1)
- TRI-ARC Work Platform, 5-Step, 800 lb.Cap, Steel (WLWP152448SL-Y)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2436A3B4B8AC2P6)
- Zoro Select Fixed Work Platforms