Shop All Fixed Work Platforms
Zoro Select
Aluminum Mobile Work Platform, 3 Steps, No Handrails, 48"D Platform, Solid Ribbed Tread
Mfr # A006
Zoro # G2142476
product price: $925.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$925.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Overall Height 2 ft 6 in
- Material Aluminum
- Platform Depth 49 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A006
- Zoro # G2142476
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 30 in |
Overall Height | 2 ft 6 in |
Platform Depth | 49 in |
Platform Width | 24 in |
Base Depth | 67 in |
Bottom Width | 27 in |
Step Depth | 7 in |
Step Width | 24 in |
Details
Work Platform Item | Single Access Rolling Platform |
Item | Rolling Work Platform |
Material | Aluminum |
Color | Silver |
Load Capacity | 300 lb |
Handrails Included | No |
Ladder Actuation | Tilt and Roll |
Platform Style | Single Access |
Ladder Tread | Ribbed |
Standards | OSHA 1910.27 and ANSI A14.7 |
Number of Steps | 3 |
Number of Legs | 4 |
Finish | Mill |
Step Tread | Ribbed |
Climbing Angle | 60 Degrees |
Description
Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 30 in, Load Capacity 300 lb, Base Depth 67 in, Bottom Width 27 in, Platform Depth 49 in, Platform Width 24 in, Overall Height 2 ft 6 in, Number of Legs 4, Number of Steps 3, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Ribbed, Color Silver, Finish Mill, Standards OSHA 1910.27 and ANSI A14.7, Handrails Included No, Ladder Actuation Tilt and Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER 16'X4" Lift Sling, 2 Ply, Flat Loop, 11000/8800/22000 (2646)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 1200 lb., Grn (R-ZFWH-6DB)
- US CARGO CONTROL Twin Clevis Link - Grade 70 - 1/4-5/16" (DCL51670)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE2602NFX20)
- ZORO SELECT Work Platform, Black, 2 ft.x3 ft. (A-3624)
- ZORO SELECT Aluminum Mobile Work Platform, 4 Steps, No Handrails, 36"D Platform, Solid Ribbed Tread (A007)
- ZORO SELECT Work Platform, Black, 5 ft.x5 ft. 6 in. (A-6624)
- COTTERMAN Right Entry Stndoff Lndng Platform, 32x36in (SPL7C1)
- ADD-A-LEVEL Work Platform, 500 lb. Ld Cap., Rubber (M33780)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142436SL-Y)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP123648SL-Y)
- Zoro Select Fixed Work Platforms