Shop All Fixed Work Platforms
Zoro Select
Aluminum Mobile Work Platform, 3 Steps, No Handrails, 36"D Platform, Solid Ribbed Tread
Mfr # A004
Zoro # G2142491
product price: $745.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$745.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Overall Height 2 ft 6 in
- Material Aluminum
- Platform Depth 35 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A004
- Zoro # G2142491
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 30 in |
Overall Height | 2 ft 6 in |
Platform Depth | 35 in |
Platform Width | 24 in |
Base Depth | 53 in |
Bottom Width | 27 in |
Step Width | 24 in |
Step Depth | 7 in |
Details
Item | Rolling Work Platform |
Work Platform Item | Single Access Rolling Platform |
Material | Aluminum |
Color | Silver |
Load Capacity | 300 lb |
Handrails Included | No |
Standards | OSHA 1910.27 and ANSI A14.7 |
Number of Legs | 4 |
Ladder Actuation | Tilt and Roll |
Platform Style | Single Access |
Finish | Mill |
Climbing Angle | 60 Degrees |
Step Tread | Ribbed |
Number of Steps | 3 |
Ladder Tread | Ribbed |
Description
Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 30 in, Load Capacity 300 lb, Base Depth 53 in, Bottom Width 27 in, Platform Depth 35 in, Platform Width 24 in, Overall Height 2 ft 6 in, Number of Legs 4, Number of Steps 3, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Ribbed, Color Silver, Finish Mill, Standards OSHA 1910.27 and ANSI A14.7, Handrails Included No, Ladder Actuation Tilt and Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 3/4 Ton Capacity 10' Lift (OZIND075-10LH)
- ZORO SELECT Rgd Plat Caster, Polyolefin, 2 in., 100 lb. (1UHT1)
- ZORO SELECT Plastic Chain, Yellow, Brass, 10 ft. L (966-35-10/0-2-960PB)
- WHEELER-REX Wheeled Cart With Tool Box 6790 (60507)
- ZORO SELECT Aluminum Mobile Work Platform, 4 Steps, No Handrails, 36"D Platform, Solid Ribbed Tread (A007)
- ZORO SELECT Work Platform, Black, 2 ft.x3 ft. (A-3624)
- ZORO SELECT Work Platform, Black, 5 ft.x5 ft. 6 in. (A-6624)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2448A3B8AC2P6)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP133648SL-Y)
- ADD-A-LEVEL Work Platform Base, Stackable, Plastic, 2-7/8 In H (A9624B)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP3636RA3B4B8AC2P6)
- Zoro Select Work Platforms