Shop All Rolling Work Platforms
Zoro Select
Aluminum Mobile Work Platform, 2 Steps, No Handrails, 42"D Platform, Serrated Tread
Mfr # A011
Zoro # G7391027
product price: $1,148.99
/ea
Free Shipping & Returns
$1,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Overall Height 1 ft 8 in
- Material Aluminum
- Platform Depth 42 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A011
- Zoro # G7391027
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 20 in |
Overall Height | 1 ft 8 in |
Platform Depth | 42 in |
Platform Width | 24 in |
Base Depth | 54 in |
Bottom Width | 27 in |
Step Width | 24 in |
Step Depth | 7 in |
Details
Work Platform Item | Single Access Rolling Platform |
Item | Rolling Work Platform |
Material | Aluminum |
Color | Silver |
Load Capacity | 300 lb |
Handrails Included | No |
Standards | Osha |
Step Tread | Serrated |
Ladder Actuation | Tilt and Roll |
Finish | Mill |
Number of Steps | 2 |
Platform Style | Single Access |
Ladder Tread | Serrated |
Number of Legs | 4 |
Climbing Angle | 60 Degrees |
Description
Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 20 in, Load Capacity 300 lb, Base Depth 54 in, Bottom Width 27 in, Platform Depth 42 in, Platform Width 24 in, Overall Height 1 ft 8 in, Number of Legs 4, Number of Steps 2, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Serrated, Color Silver, Finish Mill, Standards OSHA, Handrails Included No, Ladder Actuation Tilt and Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 210 lb (20TM45)
- ZORO SELECT Cstr Swivel Lock, Total Lock, Steel (P-DL21-14)
- EVEREST 2" x 20Ft 6333 LBS WORKING LOAD LIMIT REFLECTIVE RECOVERY STRAP (TS22056)
- VESTIL Manual Stacker Adjustable Legs/Forks, 2,000 lb Capacity (VHPS-2000-AA)
- ZORO SELECT Aluminum Mobile Work Platform, 4 Steps, No Handrails, 48"D Platform, Solid Ribbed Tread (A009)
- ZORO SELECT Aluminum Mobile Work Platform, 2 Steps, No Handrails, 48"D Platform, Serrated Tread (A012)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-2460)
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP3648RA3B4B8AC1P6)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-3672)
- BALLYMORE Rolling Work Platform, Steel, Dual, 30 In.H (DEP3-2436)
- COTTERMAN Rolling Work Platfrom, Steel 40 in H (4WP2424RA3B11D3C1P6)
- Zoro Select Rolling Work Platforms