Shop All Fixed Work Platforms
Zoro Select
Aluminum Mobile Work Platform, 2 Steps, No Handrails, 36"D Platform, Solid Ribbed Tread
Mfr # A001
Zoro # G8995411
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Overall Height 1 ft 8 in
- Material Aluminum
- Platform Depth 35 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A001
- Zoro # G8995411
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 20 in |
Overall Height | 1 ft 8 in |
Platform Depth | 35 in |
Platform Width | 24 in |
Base Depth | 47 in |
Bottom Width | 27 in |
Step Width | 24 in |
Step Depth | 7 in |
Details
Item | Rolling Work Platform |
Work Platform Item | Single Access Rolling Platform |
Material | Aluminum |
Color | Silver |
Load Capacity | 300 lb |
Handrails Included | No |
Standards | OSHA 1910.27 and ANSI A14.7 |
Ladder Actuation | Tilt and Roll |
Step Tread | Ribbed |
Finish | Mill |
Climbing Angle | 60 Degrees |
Ladder Tread | Ribbed |
Number of Steps | 2 |
Number of Legs | 4 |
Platform Style | Single Access |
Description
Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 20 in, Load Capacity 300 lb, Base Depth 47 in, Bottom Width 27 in, Platform Depth 35 in, Platform Width 24 in, Overall Height 1 ft 8 in, Number of Legs 4, Number of Steps 2, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Ribbed, Color Silver, Finish Mill, Standards OSHA 1910.27 and ANSI A14.7, Handrails Included No, Ladder Actuation Tilt and Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Platform Truck, 2000 lb., 65 In L (13X503)
- US CARGO CONTROL 4" x 60' Yellow Winch Strap with Flat Hook (460FH)
- LUXOR Stackable Storage Bins, (8 S) (MBS-SR-8S)
- VESTIL Edge of Dock Leveler, Hand Pump, 93 in. W (PP-2566)
- ZORO SELECT Aluminum Mobile Work Platform, 4 Steps, No Handrails, 36"D Platform, Solid Ribbed Tread (A007)
- ZORO SELECT Work Platform, Black, 5 ft.x5 ft. 6 in. (A-6624)
- ZORO SELECT Work Platform, Black, 2 ft.x3 ft. (A-3624)
- TRI-ARC Work Platform, 5-Step, 800 lb.Cap, Steel (WLWP152448SL-Y)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A9636BG)
- COTTERMAN Work Platform, Dual Access, Steel, 60 In H (6DWP2484RA3B4CC1P6)
- FIBERGRATE Work Platform, Rubber Feet, 6 x 24 x 24 IN (878720)
- Zoro Select Fixed Work Platforms