Shop All Aluminum Rods
Zoro Select
Aluminum Hex Bar, 4 ft Overall L
Mfr # 21166_48_0
Zoro # G005402813
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Temper T6
- Length Tolerance +0.125/-0.000 in
- Includes Material Certificate Yes
- Shape Hexagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21166_48_0
- Zoro # G005402813
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Overall Length | 4 ft |
Width Tolerance | +0.125/-0.000 in |
Hex Width | 3/8 in |
Details
Item | Aluminum Hex Bar |
Material | Aluminum |
Temper | T6 |
Includes Material Certificate | Yes |
Shape | Hexagon |
Fabrication | Extruded |
Rockwell Hardness | 60 |
Heat Treatable | Yes |
Tensile Strength | 45,000 psi |
Yield Strength | 40,000 psi |
Brinell Hardness | 95 |
System of Measurement | Inch |
Mechanical Finish | Mill |
Material Grade | 6061 |
Description
Aluminum Hex Bar, Aluminum, 6061, T6, Hexagon, 4 ft Overall Length, Length Tolerance +0.125/-0.000 in, Hex Width 3/8 in, Width Tolerance +0.125/-0.000 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.00 (SACRGY2074.500X48.000X96.000EP)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.1875" to 0.25" (LK1536-25)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1 in Thick, Gray (ZUSA-XPE-23)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (18092_96_0)
- ZORO SELECT Aluminum Round Bar, 3 in Overall L (24r5-3)
- ZORO SELECT Rod, Aluminum, 2024, 1 1/2 In Dia x 3 Ft L (2AVC9)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (23879_24_0)
- ZORO SELECT Aluminum Hex Bar, 6 ft Overall L (7981_72_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (18041_72_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1086_36_0)
- Zoro Select Aluminum Rods