Shop All Aluminum Rods
Zoro Select
Aluminum Hex Bar, 36 in Overall L
Mfr # 7979_36_0
Zoro # G203044280
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T3
- Length Tolerance +0.125/-0.000 in
- Standards AMS QQ-A-225/3, ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7979_36_0
- Zoro # G203044280
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width and Length | 3/8 in x 36 in |
Width Tolerance | +/-0.002 in |
Hex Width | 3/8 in |
Overall Length | 36 in |
Description
Hex Bar Stock, Hex Bar Stock, Thickness (Decimal) 0.375 in, Width and Length 3/8 in x 36 in, Alloy Type - Aluminum 2011, Aluminum, AMS-QQ-A-225/3, ASTM B211 Standards, Unpolished Finish, Temper T3, Width Tolerance +/-0.002 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 55,000 psi, Typical Yield Strength (PSI) 43,000 psi, Typical Hardness 95, Hardness Scale BHN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 3/32" Thick (BULK-PS-PC-26)
- ZORO SELECT Rod, Brass, 360, 1 1/4 Dia x 3 Ft L (BR360/114-36)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 48 X 96 (SPLEXICL.125-48X96)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 3/8" Dia. (2XPU2)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (10589_12_0)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (18032_48_0)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (17969_48_0)
- ZORO SELECT Rod, Aluminum, 6061, 3 1/4 In Dia x 1 Ft L (61R3.25-12)
- ZORO SELECT Rod, Aluminum, 6061, 1 1/4 In Dia x 6 Ft L (61R1.25-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (18073_48_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1097_12_0)
- Zoro Select Aluminum Rods