Shop All Aluminum Rods
Zoro Select
Aluminum Hex Bar, 36 in Overall L
Mfr # 7977_36_0
Zoro # G403044363
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T3
- Length Tolerance +0.125/-0.000 in
- Standards AMS QQ-A-225/3, ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7977_36_0
- Zoro # G403044363
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width and Length | 1/4 in x 36 in |
Width Tolerance | +/-0.002 in |
Overall Length | 36 in |
Hex Width | 1/4 in |
Description
Hex Bar Stock, Hex Bar Stock, Thickness (Decimal) 0.25 in, Width and Length 1/4 in x 36 in, Alloy Type - Aluminum 2011, Aluminum, AMS-QQ-A-225/3, ASTM B211 Standards, Unpolished Finish, Temper T3, Width Tolerance +/-0.002 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 55,000 psi, Typical Yield Strength (PSI) 43,000 psi, Typical Hardness 95, Hardness Scale BHN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/2 x 60 In (2FJJ6)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 2" W (BULK-RS-E60-174)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 3" W (BULK-FF-18)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 3/16 in Thick, Black (CCE253/16X150T)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (18032_12_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1094_72_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (18097_96_0)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (24r2-1)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (20537_12_0)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (18113_24_0)
- ZORO SELECT Aluminum Round Bar, 3 in Overall L (12643_3_0)
- Zoro Select Aluminum Rods