Shop All Aluminum Rods
Zoro Select
Aluminum Hex Bar, 36 in Overall L
Mfr # 7690_36_0
Zoro # G603044491
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T351
- Length Tolerance +0.125/-0.000 in
- Standards AMS 4120, AMS QQ-A-225/6, ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7690_36_0
- Zoro # G603044491
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width and Length | 7/8 in x 36 in |
Width Tolerance | +/-0.0025 in |
Overall Length | 36 in |
Hex Width | 7/8 in |
Description
Hex Bar Stock, Hex Bar Stock, Thickness (Decimal) 0.875 in, Width and Length 7/8 in x 36 in, Alloy Type - Aluminum 2024, Aluminum, AMS 4037, AMS 4120, AMS QQ-A-225/6, AMS QQ-A-250/4, AMS WW-T700/3, ASTM B209, ASTM B211 Standards, Unpolished Finish, Temper T351, Width Tolerance +/-0.0025 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 68,000 psi, Typical Yield Strength (PSI) 47,000 psi, Typical Hardness 120, Hardness Scale BHN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bar Stock, 0.75" Thick, 3/4" Lx6" W (4h.75-6)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7688_12_0)
- ZORO SELECT Tin Sheet, 0.008 x 4 x 10 In, PK6 (254)
- PRECISION BRAND Arbor Shim, 0.0150x7/8 ID, Pk10 (25192)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (18010_12_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (18099_48_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (17969_12_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7687_12_0)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18044_36_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17966_36_0)
- ZORO SELECT Rod, Aluminum, 6061, 1 In Dia x 6 Ft L (61R1-72)
- Zoro Select Aluminum Rods