Shop All Aluminum Rods
Zoro Select
Aluminum Hex Bar, 12 in Overall L
Mfr # 7985_12_0
Zoro # G103044281
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T3
- Length Tolerance +0.125/-0.000 in
- Standards AMS QQ-A-225/3, ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7985_12_0
- Zoro # G103044281
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.0025 in |
Width and Length | 3/4 in x 12 in |
Overall Length | 12 in |
Hex Width | 3/4 in |
Description
Aluminum Hex Bar, Aluminum, 2011, T3, Hexagon, 12 in Overall Length, Length Tolerance +0.125/-0.000 in, Hex Width 3/4 in, Width Tolerance +/-0.0025 in, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 Brinell Hardness, B60 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-A-225/3, ASTM B211, Minimum Temperature 1,005 Degrees F, Maximum Temperature 1,190 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.250" Thick (1ZBA2)
- K&S PRECISION METALS Rod Brass 3/64X12 Pk/4 (8161)
- PROFESSIONAL PLASTICS Clear Prismatic Acrylic Sheet, 0.110 X 24 X 48 (25 Sheet Case) [Case] (SACRPRISCL.110X24.0X48.0-25PCS)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X202BT-25)
- ZORO SELECT Aluminum Round Bar, 8 ft Overall L (23574_96_0)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (7979_12_0)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18032_72_0)
- ZORO SELECT Rod, Aluminum, 6063, 3/4 In Dia x 8 ft. L (6ALN2)
- ZORO SELECT Rod, Aluminum, 6061, 3 In Dia x 3 Ft L (2EYJ2)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (6836_24_0)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (21663_72_0)
- Zoro Select Aluminum Rods