Shop All Aluminum Rods
Zoro Select
Aluminum Hex Bar, 12 in Overall L
Mfr # 7981_12_0
Zoro # G403044264
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T3
- Length Tolerance +0.125/-0.000 in
- Standards AMS QQ-A-225/3, ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7981_12_0
- Zoro # G403044264
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.002 in |
Width and Length | 1/2 in x 12 in |
Hex Width | 1/2 in |
Overall Length | 12 in |
Description
Hex Bar Stock, Hex Bar Stock, Thickness (Decimal) 0.5 in, Width and Length 1/2 in x 12 in, Alloy Type - Aluminum 2011, Aluminum, AMS-QQ-A-225/3, ASTM B211 Standards, Unpolished Finish, Temper T3, Width Tolerance +/-0.002 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 55,000 psi, Typical Yield Strength (PSI) 43,000 psi, Typical Hardness 95, Hardness Scale BHN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.941 in Overall Width, Style: Top Bulb (1812-10)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-PU-97)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-862)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1 in Thick, White (ZUSA-XPE-69)
- ZORO SELECT Aluminum Round Bar, 3 in Overall L (12650_3_0)
- ZORO SELECT Aluminum Round Bar, 3 in Overall L (24r5-3)
- ZORO SELECT Square Bar Stock, Aluminum, 3/4 in Over. W (26161_48_0)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (18005_48_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (7683_36_0)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1086_24_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1081_72_0)
- Zoro Select Aluminum Rods