Shop All Aluminum Rods
Zoro Select
Aluminum Hex Bar, 12 in Overall L
Mfr # 7977_12_0
Zoro # G103044311
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T3
- Length Tolerance +0.125/-0.000 in
- Standards AMS QQ-A-225/3, ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7977_12_0
- Zoro # G103044311
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.002 in |
Width and Length | 1/4 in x 12 in |
Hex Width | 1/4 in |
Overall Length | 12 in |
Description
Hex Bar Stock, Hex Bar Stock, Thickness (Decimal) 0.25 in, Width and Length 1/4 in x 12 in, Alloy Type - Aluminum 2011, Aluminum, AMS-QQ-A-225/3, ASTM B211 Standards, Unpolished Finish, Temper T3, Width Tolerance +/-0.002 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 55,000 psi, Typical Yield Strength (PSI) 43,000 psi, Typical Hardness 95, Hardness Scale BHN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Alum Flatbar Mill 1/2X72X1/8 (N247-015)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (45r.375-72)
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 12"x12", 40A (BULK-RS-S40-28)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/4 in Thick, Yellow (1001345Y)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (9710_72_0)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (9707_1_0)
- ZORO SELECT Rod, Aluminum, 2024, 1 In Dia x 6 Ft L (2EZP7)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (17823_24_0)
- ZORO SELECT Aluminum Round Bar, 3 in Overall L (9899_3_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (9899_6_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (18088_48_0)
- Zoro Select Aluminum Rods