Shop All Aluminum Rods
Zoro Select
Aluminum Hex Bar, 12 in Overall L
Mfr # 18065_12_0
Zoro # G105402874
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Brinell Hardness 95
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18065_12_0
- Zoro # G105402874
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Overall Length | 12 in |
Width Tolerance | +0.125/-0.000 in |
Hex Width | 1 in |
Details
Item | Aluminum Hex Bar |
Material | Aluminum |
Temper | T6511 |
Brinell Hardness | 95 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Tensile Strength | 45,000 psi |
Includes Material Certificate | Yes |
Shape | Hexagon |
Yield Strength | 40,000 psi |
Rockwell Hardness | 60 |
Fabrication | Extruded |
Heat Treatable | Yes |
Material Grade | 6061 |
Description
Aluminum Hex Bar, Aluminum, 6061, T6511, Hexagon, 12 in Overall Length, Length Tolerance +0.125/-0.000 in, Hex Width 1 in, Width Tolerance +0.125/-0.000 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Tube, 24" L, 3" W (HTSQ/33125-24)
- ZORO SELECT Flat Stock, Al, 2024, 1 x 1 1/4 In, 3 Ft (2EYP4)
- ALOMA SS Shim, Type C, 0.003In, 300 Series, PK20 (C - 0.003)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 1/32" Thick (BULK-PS-PTFE-10)
- ZORO SELECT Aluminum Hex Bar, 4 ft Overall L (18060_48_0)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (20537_36_0)
- ZORO SELECT Aluminum Hex Bar, 4 ft Overall L (21166_48_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (61r1-6)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (12645_1_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (22037_36_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (10442_36_0)
- Zoro Select Aluminum Rods