Shop All Aluminum Rods
Zoro Select
Aluminum Hex Bar, 12 in Overall L
Mfr # 17955_12_0
Zoro # G503044508
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T351
- Length Tolerance +0.125/-0.000 in
- Standards AMS 4120, AMS QQ-A-225/6, ASTM B211
Product Information
- Brand Zoro Select
- MFR # 17955_12_0
- Zoro # G503044508
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width and Length | 1 1/4 in x 12 in |
Width Tolerance | +/-0.003 in |
Overall Length | 12 in |
Hex Width | 1 1/4 in |
Details
Description
Hex Bar Stock, Hex Bar Stock, Thickness (Decimal) 1.25 in, Width and Length 1 1/4 in x 12 in, Alloy Type - Aluminum 2024, Aluminum, AMS 4037, AMS 4120, AMS QQ-A-225/6, AMS QQ-A-250/4, AMS WW-T700/3, ASTM B209, ASTM B211 Standards, Unpolished Finish, Temper T351, Width Tolerance +/-0.003 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 68,000 psi, Typical Yield Strength (PSI) 47,000 psi, Typical Hardness 120, Hardness Scale BHN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose SS, 36" Overall L (4F.5X3-36)
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/4 In Hex x 6 Ft L (2HJW6)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1 3/4" Dia. (15327_12_0)
- ZORO SELECT Precision Ball, 440CSS, 1 In, PK2 (4RJK2)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (15290_12_0)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (18008_48_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (6836_6_0)
- ZORO SELECT Rod, Aluminum, 6061, 4 In Dia x 1 Ft L (61R4-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (18090_96_0)
- ZORO SELECT Rod, Aluminum, 6061, 2 In Dia x 6 Ft L (61R2-72)
- ZORO SELECT Rod, Aluminum, 6061, 1 1/2 In Dia x 1 Ft L (61R1.5-12)
- Zoro Select Aluminum Rods